3 in. Plastic Full Port Union Flanged 150# Ball Valve
Model D 3 in. Plastic Full Port Union Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full port
- True Bloc® design
- Valve pressure rating 150 psi at 73°F water non-shock full-port
- Do not use or test with compressed air or other gases
- Flanged end connections compatible with ANSI B16.5 Class 150
- Orange handle
- Vented ball
- FKM O-ring
- NSF/ANSI Standard 14
- ASTM F1970
Specifications
- ANSI:
- ANSI 14, ANSI 61 Annex G, ANSI B16.5 Class 150
- ASTM:
- ASTM F-1970
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Model D
- End Connection 1:
- Union Flanged
- End Connection 2:
- Union Flanged
- End Connections:
- Union Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- PVC
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Plastic, Rubber
- Material Type:
- FKM, PVC
- NSF:
- NSF 14, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water Treatment
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Union
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No