Chemtrol

Model D 4 in. PVC Flanged 150# Ball Valve

Part #CF45TBEP  |  Manufacturer Part #MA612AH

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Model D

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Plastic

Material Type: PVC

Pressure Class: 150#

Type: CF45TBEP

Valve Body Style: Flanged

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 4 in