Chemtrol Model D PVC Full Port Socket and FNPT 250# Ball Valve

CU45TBE

Valve Size

Starting at $49.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connection Type: Universal Socket Weld and Threaded
  • Double union connections offering socket, threaded and flanged ends
  • Full-port design produces minimum flow restriction with the lowest possible pressure drop
  • Manufacturer may vary by location
  • Material: PVC
  • Rated for full-vacuum service
  • Schedule: 80
  • Seat Material: EPDM
  • Size: 1/2"
  • Specifications: ASTM F-1970

SPECIFICATIONS

Collection
Model D
End Connection 1
FNPT, Socket
End Connection 2
FNPT, Socket
End Connections
Socket;FNPT
Material
Plastic
Material Type
PVC
Maximum Pressure
250 psi
Maximum Temperature
140
NSF Certified
Yes
Pressure Class
250#
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday