Chemtrol Socket Straight Schedule 80 Natural PVDF 90 Degree Elbow in Natural

C6607

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3222
Clean Bagged
No
Color Finish
Natural
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVDF
NSF Certified
No
Schedule Class
80
Type
C195280

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday