Chemtrol 1/2 in. Socket Weld Schedule 80 Heavy Duty Polypropylene Flange

C6151H

Manufacturer Part #: CC09000

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/2 in

    C6151HD

    Manufacturer Part #: CC09000

  • 3/4 in

    C6151HF

    Manufacturer Part #: CC09050

  • 1 in

    C6151HG

    Manufacturer Part #: CC09100

  • 1-1/2 in

    C6151HJ

    Manufacturer Part #: CC09150

  • 2 in

    C6151HK

    Manufacturer Part #: CC09200

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B16.5, ANSI Class 150
ASTM Specifications
ASTM D-4101
Application
Chemical Processing, Chemical Waste Drainage, Chilled/Hot Water, Wastewater
Clean Bagged
No
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 2
1/2 in
Flange Type
Socket Weld
Height
5-5/8 in
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Type
C6151HD
Width
6-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday