Chemtrol Socket Weld Schedule 80 Van Stone Style PVC Flange

C4551A

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61, ANSI B16.5, ANSI Class 150
ASTM Specifications
ASTM F-1970
Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Flange Type
Socket Weld
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
No
Schedule Class
80
Type
C4551AF

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday