Chemtrol Socket x Female Straight Schedule 80 CPVC Adapter

C5103

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61 Annex G
ASTM Specifications
ASTM F-439
Clean Bagged
No
End Connection 1
Socket
End Connection 2
Female
End Connections
Socket x Female
FM Approved
No
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
Material Type
CPVC
Maximum Pressure
320 psi
Maximum Temperature
210
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Pressure Class
300#
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday