Chemtrol Socket x Threaded Straight Schedule 80 CPVC 90 Degree Elbow

C51073

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connection 2
Threaded
End Connections
Socket x Threaded
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
NSF Certified
No
Schedule Class
80
Type
C51073D

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday