0 items

Chemtrol Corzan® Spigot x Socket Plastic Bushing

C5118

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61 Annex G
ASTM Specifications
ASTM F-439
Clean Bagged
No
Collection
Corzan®
End Connection 1
Spigot
End Connection 2
Socket
End Connections
Spigot x Socket
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Material
Plastic
Material Type
CPVC
Maximum Pressure
2000 psi
Maximum Temperature
210
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61 Annex G
Schedule Class
80S
Size
1 in x 3/4 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday