Chemtrol

T45BC-V 3 in. PVC Threaded Check Valve

Part #CT45BCVM  |  Manufacturer Part #MA800AF

Valve Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Do not use or test with compressed air or other gases
  • Female NPT threaded end connections
  • FKM O-ring
  • True Union design
  • Maximum service temperature 140°F
  • Valve pressure rating 150 psi at 73°F water non-shock

Specifications

Collection: T45BC-V

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: No

Pressure Class: 150#

Schedule Class: 80

UL Listed: No

Valve Body Style: Ball-check

Valve Disc Material: PVC

Valve Seat Material: Viton®

Valve Size: 3 in

Valve Type: Check Valve