0 items

Chemtrol Threaded Plastic Ball Valve

CT51M3E

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM F-1970
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Handle Material
Plastic
IAPMO Listed
No
Lead Law Compliant
Yes
Length
6-1/10 in
Material
Plastic
Material Type
CPVC, PVC
Maximum Pressure
150 psi
Maximum Temperature
210
NSF Certified
Yes
NSF Specifications
NSF 14
Recommended Valve Application
Water
UL Listed
No
Valve Seat Material
PTFE
Valve Size
1-1/4 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday