1 in. PVC Socket x Threaded Check Valve

You last purchased this on
 
Chemtrol

U45BC-V 1 in. PVC Socket x Threaded Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

U45BC-V 1 in. PVC Socket x Threaded Check Valve

  • Fast #
  • Part #CU45BCVG
  • Item #444982
  • Manufacturer Part #MA801UA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Soft seated
  • Bronze body
  • Spring loaded
  • Seat is located above drain to prevent water from being trapped and sediment from fouling the seat
  • Valve protects hot water heating boiler equipment from excessive pressure
  • Bronze body with stainless steel spring
  • Non-mechanical seat-to-disc alignment will not stick or freeze
  • Automatic reseating
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-1970
Application:
Chemical Drainage, Chemical Processing, Commercial, Hot and Cold Water Distribution, Industrial
Collection:
U45BC-V
Color Finish Category:
Greys
Color Finish Name:
Dark Grey
End Connection 1:
Union
End Connection 2:
Socket Weld
End Connections:
Union x Socket Weld
Length:
5-2/5 in
Material:
Plastic, Rubber
Material Type:
FKM, PVC
Maximum Temperature:
140
Minimum Temperature:
73
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Water
Schedule Class:
80
Valve Body Material:
PVC
Valve Body Style:
Ball-check
Valve Disc Material:
PVC
Valve Port Opening:
Full Port
Valve Seat Material:
FKM
Valve Size:
1 in
Valve Type:
Ball Check Valve
Weight:
1.038 lb