3/4 in. PVC Socket x Threaded Check Valve
U45BC-V 3/4 in. PVC Socket x Threaded Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Soft seated
- Bronze body
- Spring loaded
- Seat is located above drain to prevent water from being trapped and sediment from fouling the seat
- Valve protects hot water heating boiler equipment from excessive pressure
- Bronze body with stainless steel spring
- Non-mechanical seat-to-disc alignment will not stick or freeze
- Automatic reseating
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1970
- Application:
- Chemical Drainage, Chemical Processing, Commercial, Hot and Cold Water Distribution, Industrial
- Collection:
- U45BC-V
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- End Connection 1:
- Union
- End Connection 2:
- Socket Weld
- End Connections:
- Union x Socket Weld
- Length:
- 5-1/50 in
- Material:
- Plastic, Rubber
- Material Type:
- FKM, PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 73
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Schedule Class:
- 80
- Valve Body Material:
- PVC
- Valve Body Style:
- Ball-check
- Valve Disc Material:
- PVC
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- FKM
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Check Valve
- Weight:
- 0.717 lb