0-30 PSI Non-Panel Mounted Pressure Test Gauge

You last purchased this on
 
Cherne

0-30 PSI Non-Panel Mounted Pressure Test Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

0-30 PSI Non-Panel Mounted Pressure Test Gauge

  • Fast #
  • Part #C055058
  • Item #2247930
  • Manufacturer Part #055058
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non-panel mounted
  • Pressure test retard gauge
  • Requires Certification

Specifications

Application:
Commercial, Repair, Residential, Sanitary, Sewer
Height:
5-1/2 in
Length:
6-1/4 in
Origin:
Domestic
Pressure - High:
30
Pressure - Low:
0
Weight:
0.85 lb
Width:
6 in