10 ft. Extension Hose

Part #C274100  |  Item #108617  |  Manufacturer Part #274100

$ 43.33 EACH
(Pricing is for 10 ft)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Extension Hose allows for safe and easy connection to a test plug
  • 10 ft
  • Standard tire fitting connections
  • Durable
  • Ideal for use in plumbing applications
  • For warranty product details, refer to the Oatey Limited Warranty document

Specifications

Application: Plugs up to 15 in

High Pressure: 100

Inside Diameter: 3/16 in

Length: 10 ft

Low Pressure: 0

Material: Rubber

Number of Tools Included: 1

Origin: Domestic

Tool Type: Assembly

Type: C274100

Weight: 0.95