2 in. Muni-Ball Adapter
Remo® 2 in. Muni-Ball Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cherne® Remo® remote placement plug eliminates the need to enter confined spaces and speeds up the pipe plugging process in a safer and less expensive way than conventional plugging methods
Documents
Specifications
- Application:
- Commercial, Residential, Sewer
- Brand Model Compatibility:
- 275-428, 275-438, 275-448
- Collection:
- Remo®
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 9 in
- Material:
- Steel
- Origin:
- Domestic
- Size:
- 2 in
- Tool Type:
- Adapter
- Weight:
- 6.8 lb