Cherne 20 ft. Poly Lift Line

C261084

Manufacturer Part #: 261084

Length

20 ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Safe, simple and reliable
  • Ideal for inflation and retrieval
  • Poly line protects air hose
  • ID hose is 3/16"
  • Threaded connection fittings

SPECIFICATIONS

Application
Pipe cleaning
Diameter
3/16 in
End Connections
Threaded
Fits Pipe Size
3/16 in
Height
12 in
Origin
Global
Tool Type
Hose
Type
C261084
Weight
3.6

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday