30 ft. Poly-Lift Line
30 ft. Poly-Lift Line
Frequently Purchased Together
Product Details
- Poly rope designed for raising and lowering plug
- Snap hook connects to plug eyebolt
- Standard tire fitting connections
- 3/16" ID hose
Documents
Specifications
- Application:
- Commercial, Residential, Sewer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Diameter:
- 3/16 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 15 in
- Height:
- 11-3/4 in
- Length:
- 30 ft
- Material:
- Plastic
- Material Type:
- Polybutolyne
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Size:
- 30 in
- Tool Type:
- Hose
- Weight:
- 4.55 lb