Cherne

3250W Vacuum Generator

Part #C200468  |  Manufacturer Part #200468

Watts:

3250
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cherne® Air-Loc® Vacuum Equipment, including engine vacuum pump and vacuum generators, are used to test the integrity of manholes and their resistance to water infiltration/exfiltration using a vacuum test medium.

Documents

Specifications

Color Finish: [Black, Orange]

Height: 8 in

Length: 16-1/5 in

Material: [Aluminum, Steel]

Origin: Domestic

Portable: No

Power Source: Gas

Type: C200468

UL Listed: No

Volts: 120V

Watts: 3250

Weight: 3.4