0 items

Cherne Hub-Fit Gripper® 4 in. Fitting Plug

C270548

Fits Pipe Size

4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Easy-to-install, extra large zinc wing nut - will not rust
  • Galvanized carriage bolt to prevent corrosion
  • Ideal for use in hub fittings and in bell-end pipe
  • Made with glass-reinforced ABS plastic
  • Natural rubber O-ring for positive seal
  • Pressure rated for conducting DWV tests

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Hub-Fit Gripper®
Color Finish
Yellow
Fits Pipe Size
4 in
GSA Approved
No
IAPMO Listed
No
Length
2-2/5 in
Material
Glass Reinforced Plastic, Rubber
Material Type
ABS
Maximum Pressure
13 psi
NSF Certified
No
Size
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday