40 ft 3/16 in. for Pipe cleaning Hose
40 ft 3/16 in. for Pipe cleaning Hose
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 48-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Poly rope designed for raising and lowering plug
- Snap hook connects to plug eyebolt
- Standard tire fitting connections
- 3/16" ID hose
Documents
Specifications
- Application:
- Pipe Cleaning
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Diameter:
- 3/16 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Height:
- 14-1/4 in
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- Polybutolyne
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Size:
- 40 ft
- Tool Type:
- Hose
- Weight:
- 8.65 lb