5 ft. Extension Hose with Gauge

Part #C274218  |  Item #2247844  |  Manufacturer Part #274218

$ 103.73 EACH
(Pricing is for 5 ft)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This is an inflation hose only and does not include a Poly-Lift line
  • These are primarily for use with plugs up to 15"
  • ID hose is 3/16"

Documents

Specifications

Application: [Commercial, Residential, Sewer]

Color Finish: Black

Diameter: 3/16 in

End Connection 1: Threaded

End Connections: Threaded

Height: 5-1/4 in

Length: 5 ft

Maximum Pressure: 100 psi

Origin: Domestic

Size: 5 ft

Tool Type: Hose

Weight: 0.95