8 in. SDR 26 5% Fixed Steel Deflector Gauge

This product has been replaced by

DFLCT GA FIXED 8 SDR26 5% 7.11
Cherne DFLCT GA FIXED 8 SDR26 5% 7.11
Manufacturer Part #286658
You last purchased this on
 
Cherne

8 in. SDR 26 5% Fixed Steel Deflector Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DFLCT GA FIXED 8 SDR26 5% 7.11
Cherne DFLCT GA FIXED 8 SDR26 5% 7.11
Manufacturer Part #286658
Cherne

8 in. SDR 26 5% Fixed Steel Deflector Gauge

  • Fast #
  • Part #C286018
  • Item #1192563
  • Manufacturer Part #286018
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5% Fixed Steel Deflection Gauge
  • Durable, zinc-plated construction resists corrosion
  • For SDR-26 Pipe
  • Open design allows gravel and debris pass-through
  • Nine-arm design ensures testing accuracy
  • Conforms to mandrel sizing specifications blade length is equal to or greater than the nominal pipe size
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2321, ASTM D-3034, ASTM F-679
Application:
Residential, Commercial, Repair, Sanitary, Sewer
Color Finish Category:
Greys
Color Finish Name:
Zinc Plated
Diameter:
8 in
Fits Pipe Size:
7.715 in
Height:
8 in
Length:
17-1/4 in
Material:
Steel
Nominal Pipe Size:
8 in
Number of Tools Included:
1
Origin:
Domestic
Pipe Capacity:
7-5/7 in
Weight:
7 lb
Width:
8 in