38 in. Manholes Tester, Gauge and Hose
Air-Loc® 38 in. Manholes Tester, Gauge and Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Seals a wide range of manhole diameters
- Neoprene gasket for leak-free seal
- Designed to seal manhole cone surface
- Includes a 20' hose with gauge
Specifications
- ASTM:
- ASTM C-1244
- Application:
- Manholes
- Collection:
- Air-Loc®
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 18 in - 36 in
- Height:
- 38 in
- Hose Length:
- 20 ft
- Material:
- Aluminum, Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Number of Tools Included:
- 3
- Origin:
- Domestic
- Size:
- 38 in
- Smart Home Enabled:
- No
- Tool Type:
- Gauge, Hose, Tester
- UL Listed:
- No
- Weight:
- 51 lb