Cherne

Air-Loc® 5-1/2 hp Vacuum Pump

Part #C278088  |  Manufacturer Part #278088

Horsepower:

5-1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Honda® engine

Specifications

CFM: 18

Collection: Air-Loc®

Color Finish: Yellow

Height: 24 in

Horsepower: 5-1/2 hp

Length: 38 in

Material: Steel

Origin: Domestic

Power Source: Electric

Type: C278088

UL Listed: No

Weight: 179