50 ft. Hose Assembly

You last purchased this on
 
Cherne

Air-Loc® 50 ft. Hose Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Air-Loc® 50 ft. Hose Assembly

  • Fast #
  • Part #C257038
  • Item #2247822
  • Manufacturer Part #257038
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Color-coded to make connections easy to understand
  • Features locking quick disconnects for convenience and safety
  • The 3/8" diameter hose assembly is used to connect the Air-Loc® Panel to the front plug triple hose is color-coded, making connections easy to understand
  • Length: 50'
  • Hose includes strain relief to protect hose and connections from damage
  • Requires Certification

Documents


Specifications

Application:
Pressure Testing
Brand Model Compatibility:
Air-Loc
Collection:
Air-Loc®
Diameter:
3/8 in
Height:
15 in
Length:
50 ft
Origin:
Domestic
Product Type:
Hose Assembly
Tool Type:
Hose Assembly
Weight:
20.85 lb