Air-Loc® 8 in - 12 in Leak Finder

Part #C267088  |  Item #1192171  |  Manufacturer Part #267088

Discontinued

Size:

8 in - 12 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Usage Range 7 in - 12.3 In
  • Deflated length 26.25 In
  • Deflated Diameter 6.75 In
  • Inflation thread 1/4 in
  • Chain/Eye Bolt 7/16 in
  • Inflation pressure 30 psi

Documents

Specifications

Collection: Air-Loc®

Maximum Pressure: 30 psi

Size: 8 in - 12 in

Weight: 15.4