Steel Test Pump with Gauge

You last purchased this on
 
Cherne

Air-Max® Steel Test Pump with Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Air-Max® Steel Test Pump with Gauge

  • Fast #
  • Part #C273958
  • Item #1436916
  • Manufacturer Part #273958
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable barrel
  • Textured base prevents feet from slipping
  • Gauge raised from base for protection
  • Product Weight: 3.6 lbs. (1.36 kg.) )
  • Durable, no-kink hose
  • Requires Certification

Specifications

Application:
Residential
Collection:
Air-Max®
Color Finish Name:
Yellow
Handle Material:
Wood
Height:
6 in
Material:
Steel
Number of Tools Included:
1
Origin:
Global
Pressure - Maximum:
100 psi
Pressure Class:
140#
Product Type:
Test Pump
Weight:
3.6 lb