5-1/2 hp Hydrostatic Diaphragm Pump
Aqua-Loc® 5-1/2 hp Hydrostatic Diaphragm Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aqua-Loc® hydrostatic test pumps are designed to be the most user friendly in the industry
- Honda or briggs engine with low oil shut off
- Hydrostatic test pumps are designed for pressure testing water lines and sewer force mains as prescribed by AWWA Standard C600 Installation of Ductile-Iron Water Mains and C605 Installation of PVC Pressure Pipe
- Integral manifolds - eliminates leak points
- May be run dry
- Test pressures can be set from 100 to 550 psi
- Handles up to 10% chlorine solutions
- Hypro® twin diaphragm pump - 9.5 gpm/550 psi
- Equipped with heavy-duty frame, hydraulic quick-disconnect, inline strainer, clear hose, silicone filled test gauge
- Enclosed gear reduction - excellent heat dissipation
Documents
Specifications
- Collection:
- Aqua-Loc®
- Flow Rate:
- 9.5 gpm
- Height:
- 22 in
- Horsepower:
- 5.5 hp
- Material:
- Stainless Steel
- Origin:
- Global
- Pressure - High:
- 550
- Pressure - Minimum:
- 100 psi
- Weight:
- 137 lb