0 items

Cherne Muni-Ball® Ball Plug

C262

Fits Pipe Size

Starting at $194.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bendable to 90°
  • Bypass diameter of 3/4" FNP
  • Can be used for maintenance of municipal infrastructure, including sanitary and storm sewer pipe systems
  • Designed with 1/4" schrader tire inflation valve
  • Durable, rugged and effective on almost any type of pipe
  • Full bypass, allowing both testing and monitoring of the piping system
  • Inflation pressure of 40 psi
  • Range of use is 3-1/4" to 4-1/4"
  • Supplied with molded-in schrader tire inflation valve

SPECIFICATIONS

Application
Commercial, Residential, Sewer
CARB OTC LEED Compliant
No
Collection
Muni-Ball®
Color Finish
Black
Fits Pipe Size
4 in
GSA Approved
No
IAPMO Listed
No
Length
8 in
Material
Rubber
Maximum Pressure
40 psi
NSF Certified
No
Range in
3.25 in - 4.25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday