Cherne

Big-Mouth® 10 - 12 in. Pneumatic Test Plug in Black

Part #C269018  |  Manufacturer Part #269018

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Serves multiple applications
  • Great for gravity bypassing or bypass pumping
  • Large male NPT threaded bypass
  • All plugs include one air inflation port and one removable lifting eye
  • Lightweight aluminum bypass

Specifications

CARB OTC LEED Compliant: No

Collection: Big-Mouth®

Color Finish: Black

Diameter: 12-1/4 in

End Connection 1: MNPT

End Connections: MNPT

FM Approved: No

Fits Pipe Size: 10 in - 12 in

GSA Approved: No

Height: 9 in

IAPMO Listed: No

Length: 17-1/4 in

Material: Aluminum

Maximum Pressure: 30 psi

NSF Certified: No

Origin: Domestic

Range in : 9.25 in - 12.25 in

Size: 10 in - 12 in

Tool Type: Plug

UL Listed: No

Weight: 16.35