6 in. Test Plug
Big-Mouth® 6 in. Test Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large male NPT threaded bypass
- Lightweight aluminum bypass
- Cherne® Original Big Mouth Flow-Through Plugs are the ideal solution for gravity bypassing or bypass pumping. Their removable tire valve allows for easy replacement, with optional quick disconnect
- Equipped with removable 3/8" eye bolt for lifting and lowering with a poly-lift line
Specifications
- Application:
- Commercial, Residential, Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- Big-Mouth®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 5-19/50 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fits Pipe Size:
- 5-69/100 in - 6-17/50 in
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 13-1/4 in
- Material:
- Aluminum
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 30 psi
- Range (in):
- 5.69 in - 6.34 in
- Size:
- 6 in
- Tool Type:
- Plug
- UL Listed:
- No
- Weight:
- 7 lb