3 in. DWV, Plumbing, Sealing Test Plug
Clean-Seal® 3 in. DWV, Plumbing, Sealing Test Plug
Package Quantity Info:
EA: 1 IP: 1 CA: 5.999999999999999 PT: 360-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A repair kit is available to fix small tears and punctures
- Plug, fill and drain from same cleanout tee
- Cherne® Clean-Seal 2® Plugs add the ability to plug, fill and drain a DWV system from any PVC, ABS or cast iron tee.
- Hand-tighten in place, no tools required
- Multi-lobe gasket allows sealing of all tees including cast iron
Specifications
- Application:
- DWV, Plumbing, Sealing
- CARB OTC LEED Compliant:
- No
- Collection:
- Clean-Seal®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene, Nylon
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 13 psi
- Size:
- 3 in
- Tool Type:
- Test Plug
- Weight:
- 1.1 lb