Clean-Seal® 4 x 4-1/2 in. DWV Systems and Sewer Plug

Part #C271721  |  Item #254736  |  Manufacturer Part #271721

$ 56.50 EACH
(Pricing is for 4 in)

Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Threads into test tee, eliminating water backsplash
  • Removable snifter valve inflation fitting is replaceable
  • Made from long-lasting natural rubber
  • Seals both cast-iron and plastic pipe

Specifications

Application: [DWV Systems, Sewer]

CARB OTC LEED Compliant: No

Collection: Clean-Seal®

Color Finish: Black

Color Finish Category: Blacks

Diameter: 4-1/2 in

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Length: 8-1/2 in

Material: Rubber

Material Type: ABS

Maximum Pressure: 13 psi

NSF Certified: No

Origin: Global

Range in : 4 in

Size: 4 in

Tool Type: Plug

Type: C271721

UL Listed: No

Weight: 1.3