0 items

Cherne Clean-Seal® Clean Seal Test Ball Plug

C2717

Fits Pipe Size

Starting at $31.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Body provides a leak-free seal
  • Designed for stack testing of drain, waste and vent plumbing systems
  • For use in plastic or cast iron test tees
  • High-impact ABS threads for maximum durability
  • Inflate to 35 psi
  • Removable and replaceable tire inflation valve fitting

SPECIFICATIONS

Collection
Clean-Seal®
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
2 in
Material
Rubber
Maximum Pressure
5 psi
Size
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday