4 - 6 in. Drain Flusher
Clog Buster® 4 - 6 in. Drain Flusher
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1000-
Pick Up: 0 Available in Woodbridge, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Remove aerator from faucet spigot and attach faucet adapter to garden hose
- Dislodges clogs when slowly filled with water
- Unclogs drain pipes in seconds
- Eliminates need for using chemicals
Specifications
- Application:
- Residential
- Collection:
- Clog Buster®
- Fits Pipe Size:
- 4 in - 6 in
- Material:
- Rubber
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Product Type:
- Flusher
- UL Listed:
- No
- Weight:
- 0.95 lb