2 in. Low Pressure Plug
Econ-O-Grip® 2 in. Low Pressure Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- A repair kit is available to fix small tears and punctures
- Cherne® Petro Econ-O-Grip® Chemical Resistant Plugs are cost-effective, chemical-resistant plugs for low-pressure blocking applications.
Specifications
- Application:
- Low Pressure
- CARB OTC LEED Compliant:
- No
- Collection:
- Econ-O-Grip®
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-31/50 in
- Material:
- Metal, Rubber, Stainless Steel
- Material Type:
- Nitrile
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 2
- Range (in):
- 1.96 in - 2.25 in
- Size:
- 2 in
- Tool Type:
- Plug
- Type:
- C273328
- UL Listed:
- No
- Weight:
- 5 oz