Econ-O-Grip® 4 in 4 in. for Low Pressure Plug

Part #C271543  |  Item #234143  |  Manufacturer Part #271543

$ 10.07 EACH

Diameter:

4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cherne® Econ-O-Grip® Plugs are a cost-effective solution for low-pressure blocking applications or for plugging open-ended pipe
  • Natural rubber O-ring
  • Effective pipe dust cover

Documents

Specifications

Application: Low Pressure

CARB OTC LEED Compliant: No

Collection: Econ-O-Grip®

Color Finish: Galvanized

Color Finish Category: Greys

Diameter: 4 in

FM Approved: No

GSA Approved: No

Height: 3-1/2 in

IAPMO Listed: No

Length: 3-1/4 in

Material: Metal

Maximum Pressure: 2 psi

NSF Certified: No

Origin: Global

Range in : 3.78 in - 4.5 in

Size: 4 in

Tool Type: Plug

UL Listed: No

Weight: 12.48