Filter for Air-Loc® Vacuum Pumps
Air-Loc® Filter for Air-Loc® Vacuum Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Generator features; Converts standard air compressor into a vacuum source for testing, Vacuum generator 460 delivers 14 CFM at 10 in. Hg - air compressor minimum 7 CFM at 100 PSI, Vacuum generator 600 delivers 42 CFM at 10 in. Hg - air compressor minimum 85 CFM at 100 PSI
- Replacement Line Filter
Specifications
- Application:
- Residential, Commercial, Repair, Sanitary, Sewer
- Brand Model Compatibility:
- 278088
- Collection:
- Air-Loc®
- Height:
- 3 in
- Origin:
- Domestic
- Product Type:
- Replacement Line Filter
- UL Listed:
- No
- Weight:
- 0.05 lb
- Width:
- 1-3/4 in