0 items

Cherne Gripper® 12 in. T-Handle Mechanical Plug (Less Bypass)

C272922

Fits Pipe Size

12 in

$533.37

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Can be used for air pressure tests
  • Chemical resistant o-ring
  • Ideal for long term applications
  • Range of use is 11.7" to 12.3"
  • Without bypass

SPECIFICATIONS

Application
Sewer
Collection
Gripper®
Color Finish
Black
Fits Pipe Size
12 in
Length
9-7/10 in
Material
Aluminum, Plastic
Maximum Pressure
13 psi
Size
12 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday