Cherne
Gripper® 3 in. DWV Systems and Sewer Plug
Part #C270237 | Item #8648 | Manufacturer Part #270237
Size
Product Details
- Plug is rated for 17 PSI or 40 ft. of head pressure
- 3 in
- Extra large zinc wing nut for ease of tightening, no wrench required
- Natural rubber O-ring for excellent expansion and memory
- ABS glass-reinforced plates for added strength
- Zinc-Plated carriage bolt resists rust and corrosion
- Galvanized carriage bolt prevents corrosion
- End-of-pipe gripper
Documents
Specifications
Application: [DWV, Sewer]
CARB OTC LEED Compliant: No
Collection: Gripper®
Color Finish: Yellow
Color Finish Category: Yellows
FM Approved: No
GSA Approved: No
IAPMO Listed: No
Length: 2-1/2 in
Material: [Glass Reinforced Plastic, Natural Rubber]
Material Type: ABS
Maximum Pressure: 17 psi
NSF Certified: No
Origin: Global
Range in : 2.80 in - 3.10 in
Size: 3 in
Tool Type: Plug
Type: C270237
UL Listed: No
Weight: 0.375