Hose Accessory with Thumb Lock for Cherne Hand Pump
Hose Accessory with Thumb Lock for Cherne Hand Pump
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inflates pipe plugs to perform sewer tests
- Can inflate bicycle tires
- Replacement hose and thumb lock assembly only
- Broad, sturdy base provides stability
- Gauge is raised to prevent damage
Specifications
- Application:
- Residential, Commercial, Repair, Sanitary, Sewer
- Brand Model Compatibility:
- Cherne Hand Pump
- Height:
- 1 in
- Length:
- 5 in
- Origin:
- Global
- Type:
- C034588
- Weight:
- 0.3 lb
- Width:
- 5 in