Cherne

Hub-Fit Gripper® 2 in. Plug

Part #C270528  |  Manufacturer Part #270528

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for use in hub fittings and in bell-end pipe
  • Pressure rated for conducting DWV tests
  • Made with glass-reinforced ABS plastic
  • Natural rubber O-ring for positive seal
  • Galvanized carriage bolt to prevent corrosion
  • Easy-to-install, extra large zinc wing nut - will not rust

Specifications

Application: [Residential, Commercial, Fittings, Drains, Waste, Vent]

CARB OTC LEED Compliant: No

Collection: Hub-Fit Gripper®

Color Finish: Yellow

Diameter: 2-9/20 in

Fits Pipe Size: 2-1/4 in - 2-9/20 in

GSA Approved: No

Height: 2-1/2 in

IAPMO Listed: No

Length: 1-9/10 in

Material: [Glass Reinforced Plastic, Rubber]

Material Type: ABS

Maximum Pressure: 13 psi

NSF Certified: No

Origin: Global

Size: 2 in

Tool Type: Plug

Weight: 0.25