Cherne

Hub-Fit Gripper® 3 in. Plug

Part #CHE270538  |  Item #1717721  |  Manufacturer Part #270538

$ 13.49 EACH
(Pricing is for 3-11/25 in - 3-53/100 in)

Fits Pipe Size

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  10
  • Pallet:  1200
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Ideal for use in hub fittings and in bell-end pipe
  • Pressure rated for conducting DWV tests
  • Made with glass-reinforced ABS plastic
  • Natural rubber O-ring for positive seal
  • Galvanized carriage bolt to prevent corrosion
  • Easy-to-install, extra large zinc wing nut - will not rust

Specifications

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

Collection: Hub-Fit Gripper®

Color Finish: Yellow

Diameter: 3-53/100 in

Fits Pipe Size: 3-11/25 in - 3-53/100 in

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Length: 2-2/5 in

Material: [Glass Reinforced Plastic, Rubber]

Material Type: ABS

Maximum Pressure: 13 psi

NSF Certified: No

Origin: Global

Size: 3 in

Tool Type: Plug

Weight: 0.6