Cherne

I Series Muni-Ball® 20-40 x 18-1/2 in. Bypass Plug

Part #C312408  |  Manufacturer Part #312408

Size:

20 in - 40 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Muni-Ball® Plug was introduced over 50 years ago and the Cherne brand continues to be the most trusted name in pneumatic plugs today. Muni-Ball® Plugs offer a full bypass allowing both testing and monitoring of piping systems. Muni-Balls® are ideal for installation and repair of residential or commercial piping systems.
  • Cherne Muni-Ball® products can also be used for maintenance of municipal infrastructure, including sanitary and storm sewer pipe systems. Muni-Ball® plugs are durable, rugged and are effective on almost any type of pipe.

Specifications

Application: [Residential, Commercial, Repair, Sanitary, Sewer]

CARB OTC LEED Compliant: No

Collection: I Series Muni-Ball®

Diameter: 18-1/2 in

End Connection 1: MNPT

End Connections: MNPT

FM Approved: No

Fits Pipe Size: 19 in - 40 in

GSA Approved: No

Height: 30 in

IAPMO Listed: No

Length: 46-1/4 in

Material: Rubber

Maximum Pressure: 22 psi

NSF Certified: No

Origin: Domestic

Size: 20 in - 40 in

Tool Type: Plug

UL Listed: No

Weight: 88