24-60 x 20 in. Bypass Plug
I Series Muni-Ball® 24-60 x 20 in. Bypass Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for installation and repair of residential or commercial piping systems
- Can also be used for maintenance of municipal infrastructure, including sanitary and storm sewer pipe systems
- Cherne® I-Series Plugs offer a full bypass allowing both testing and monitoring of piping systems
- 3/4" Eyebolts for enhanced holding strength
- Durable, rugged and are effective on almost any type of pipe
Documents
Specifications
- Application:
- Residential, Commercial, Repair, Sanitary, Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- I Series Muni-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 20 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fits Pipe Size:
- 20-1/2 in - 60-1/2 in
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed -:
- No
- Length:
- 88 in
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 22 psi
- Range (in):
- 24 in - 60 in
- Size:
- 24 in - 60 in
- Tool Type:
- Plug
- UL Listed:
- No
- Weight:
- 153 lb