0 items

Cherne Gripper® Inside-of-Pipe Gripper Mechanical Plug

C27025

Fits Pipe Size

Starting at $13.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to install using extra large zinc wing nut - will not rust
  • End-of-pipe design seals only at the end of a pipe
  • Galvanized carriage bolt prevents corrosion
  • Ideal for sewer testing and long-term applications
  • Inside-of-pipe design seals inside pipe as far as needed
  • Made with glass-reinforced ABS plastic
  • Uses natural rubber O-ring

SPECIFICATIONS

Application
Sewer Testing|Long-Term Testing
CARB OTC LEED Compliant
No
Collection
Gripper®
Color Finish
Yellow
FM Approved
No
Fits Pipe Size
4 in
GSA Approved
No
IAPMO Listed
No
Length
2-1/2 in
Material
Plastic, Rubber
Material Type
ABS
Maximum Pressure
17 psi
NSF Certified
No
Size
4 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday