1/2 x 4 in. Bypass Plug
Iron Grip™ 1/2 x 4 in. Bypass Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For permanent or temporary use
- For use in blocking or bypass applications
- Easy, tool-free installation
- Cast-iron design
Documents
Specifications
- Application:
- Pressure Testing, Maintenance and Repair, Installation
- Collection:
- Iron Grip™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1/2 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fits Pipe Size:
- 3-3/5 in - 4-3/50 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 2 in
- Length:
- 12-3/4 in
- Material:
- Cast Iron
- Origin:
- Global
- Pressure - Maximum:
- 8.7 psi
- Range (in):
- 3.6 in - 4.06 in
- Size:
- 4 in
- Tool Type:
- Plug
- Type:
- C268048
- Weight:
- 3.1 lb