Iron Grip™ 8 in. Iron Grip Bypass Plug

Part #C268088  |  Item #1596280  |  Manufacturer Part #268088

$ 175.00 EACH
(Pricing is for 7-18/25 in - 8-1/2 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy, tool-free installation
  • For permanent or temporary use
  • For use in blocking or bypass applications
  • Cast-iron design

Documents

Specifications

Application: Sewer

CARB OTC LEED Compliant: No

Collection: Iron Grip™

Color Finish: Black

Color Finish Category: Blacks

Diameter: 1/2 in

End Connection 1: MNPT

End Connections: MNPT

Fits Pipe Size: 7-18/25 in - 8-1/2 in

GSA Approved: No

Height: 6 in

IAPMO Listed: No

Length: 17 in

Material: Cast Iron

Maximum Pressure: 4.3 psi

Origin: Global

Range in : 7.72 in - 8.2 in

Size: 8 in

Tool Type: Plug

Weight: 11.5