0.5 - 0.56 in. Mechanical Test Plug with Rubber O-ring
Kwik 'N Sure® 0.5 - 0.56 in. Mechanical Test Plug with Rubber O-ring
Frequently Purchased Together
Product Details
- Ideal for plugging water line stub-outs
- Designed for high pressure applications
- Works in all types of pipe
- Includes a wing nut on the 0.39in - 1.25in sizes or a hex nut on the 1.5in - 5in sizes
- Equipped with natural rubber O-ring
Specifications
- Application:
- High Pressure, Pipe
- CARB OTC LEED Compliant:
- No
- Collection:
- Kwik 'N Sure®
- Color Finish Name:
- Black
- Diameter:
- 1/2 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 5 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 1-87/100 in
- Material:
- Plastic, Rubber
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 185 psi
- Size:
- 1/2 in
- Tool Type:
- Plug
- UL Listed:
- No
- Weight:
- 0.05 lb